Stackable Storage Tote W/ Lid, 25-3/4 in L x 18-3/8 in W x 7-1/4 in H, Black, Plastic

  • Mfr # 14849006

  • Zoro # G914149090


product price: $24.74
/ea

Key Features

Overall Height
7-1/4 in
Overall Length
25-3/4 in
Overall Width
18-3/8 in
Type
Stackable
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14849006
Zoro #
G914149090
UPC #
73149148490
Country of Origin
United States

Dimensions

Overall Height
7-1/4 in
Overall Length
25-3/4 in
Overall Width
18-3/8 in
Overall L x W x H
25-3/4 in L x 18-3/8 in W x 7-1/4 in H

Details

Type
Stackable
Material
Plastic
Color
Black
Item
Storage Tote W/ Lid

Description

In need of a durable storage system for closets, basements, garages or attics, the Sterilite modular stacker line features rugged construction for added peace of mind that contents will stay safely stored inside. The 10 gal stacker tote is the ideal size for linens, towels, small household tools and supplies and the opaque base allows contents to be out of sight. Neatly slide under a bed to take advantage of unused storage space. The robust latches offer extra security that the lid will stay attached to the base and the textured surface makes for a sure grip when carrying. The deep recessed lids provide stability when stacking for efficient use of storage space. The 10 gal stacker tote shares the same lid as the 19 and 27 gal stacker totes allowing secure stacking of both the shallow and deep storage boxes in one footprint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.