Zoro Homepage

Condensate Return

  • Mfr # 075.11005.00.325L

  • Zoro # G716665446


product price: $3,165.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10.69 in
Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
Discharge Gender
Female
Discharge Diameter
1 1/2 in
Flow Rate - Maximum
22.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075.11005.00.325L
Zoro #
G716665446
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.69 in
Discharge Diameter
1 1/2 in
Drain Port Diameter
1/8 in

Details

Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
Discharge Gender
Female
Flow Rate - Maximum
22.5 gpm
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Pressure
20 psi
Nameplate Voltage
115/230V AC
Media Temperature - Maximum
212 Degrees F
Mounting Orientation
Horizontal, Vertical
Item
Condensate Return System
Series
K Series
Horsepower
1/2 hp
Application
Boiler Feed
Discharge Standard
NPT
Impeller Material
304 Stainless Steel
Phase
Single
Motor Enclosure Design
Open Drip Proof
Feet of Head - Maximum
50 ft
Pump Technology
Centrifugal
For Media Type
Ground Water
Power Source
Corded Electric

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.