Shop STERLCO
See all product information
Create Account
Temperature Regulator - Cooling
- Mfr # T567.07.0000
- Zoro # G223945529
product price:Â
$
4,969.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
160 Degrees F
Overall Width
6 3/4 in
For Media
Cold Water
Operating Pressure - Maximum
150 psi
Overall Height
16 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T567.07.0000
- Zoro #
- G223945529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 3/4 in
- Overall Height
- 16 1/8 in
- Pipe Connection Size
- 2 1/2 in
- Sensor Length
- 11 in
- Sensor Diameter
- 3/4 in
Details
- Item
- Temperature Regulator - Cooling
- Operating Temperature - Minimum
- 160 Degrees F
- For Media
- Cold Water
- Operating Pressure - Maximum
- 150 psi
- Product Type
- Temperature Regulator
- Operating Temperature - Maximum
- 230 Degrees F
- Body Material
- Cast Iron
Description
Temperature Regulator - Cooling, Sensor Length 11 in, Overall Height 16 1/8 in, Overall Width 6 3/4 in, Body Material Cast Iron
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.