Shop .STEUTE
See all product information
Create Account
ST 14 2O - 5m - Safety Interlock Switch w/ Separate Actuator, 2NC contacts, and 5m cable
- Mfr # 1045563
- Zoro # G922964920
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Height
81.5 mm
Width
300m
Depth
16 mm
IP Rating
IP67 (IEC/EN 60529)
Operating Temp. Range
-20 Degrees to 75 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1045563
- Zoro #
- G922964920
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 81.5 mm
- Width
- 300m
- Depth
- 16 mm
- Length
- 22 mm
Details
- Item
- Safety switch with separate actuator
- IP Rating
- IP67 (IEC/EN 60529)
- Operating Temp. Range
- -20 Degrees to 75 Degrees C
- Short-circuit protection
- 6 A gG/gN fuse
- Utilisation category
- AC-15; DC-13
- Voltage
- Ui: 250 V; Uimp: 4 kV
- Application
- Safety switch with separate actuator for guard door monitoring and machine safety applications
- Body Material
- Thermoplastic, Glass-Fibre Reinforced
- Mechanical Life
- > 1 million operations
- Finish
- Not specified (thermoplastic enclosure)
- Color
- Black
- Switch Type
- Type 2
- Standards
- EN 60947-5-1, EN ISO 13849-1, EN ISO 14119
- Switching Elements
- 2 NC contacts, type Zb
Description
The ST 14 2O - 5m is a compact safety interlock switch designed for use with a separate actuator. It features a durable thermoplastic enclosure and an an extended 5m (16.4 ft) molded cable. The switch includes a slow‐action contact block with two normally‐closed contacts (2 NC). Its modular design allows pairing with straight, angled, or flexible actuator heads, enabling installation in various approach directions (see accessories). The ST 14 series is commonly used for monitoring guard positions, access panels, and movable machine elements where a safety interlock function is required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.