Shop A.O. SMITH

Water Heater

  • Mfr # DVE-120-18-480
  • Zoro # G125074839

product price: 
$
16,458.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
119 gal
Power Consumption
18 kW
Included Valves
Temperature and Pressure Relief
Features
Advanced Electronic Control for Ease of Operations and Diagnostics, Dual Commercial-Grade Anode Rods for Maximum Corrosion Protection, Simplified Circuitry, Color Coded for Ease of Service
Environment
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DVE-120-18-480
Zoro #
G125074839
UPC #
-
Country of Origin
United States
Tank Capacity
119 gal
Power Consumption
18 kW
Included Valves
Temperature and Pressure Relief
Features
Advanced Electronic Control for Ease of Operations and Diagnostics, Dual Commercial-Grade Anode Rods for Maximum Corrosion Protection, Simplified Circuitry, Color Coded for Ease of Service
Environment
Indoor
Power Source
Electricity
Hot Outlet Type
NPT
Tank Insulation Material
Foam
Maximum Water Pressure
150 psi
Tank Outer Shell Material
Steel
Thermostat Mounting
Immersion
Phase
Three
Equivalent BtuH
61,434 BtuH
Market
Commercial
Includes
Temperature and Pressure (T&P) Relief Valve
First Hour Rating
120 gal
Application
Commercial
Number of Elements
6
Product Type
Electric Tank Water Heater
Operating Voltage
480V AC
Standards
ASHRAE/IES 90.1-2006
Cold Inlet Type
NPT
Maximum Recovery Flow Rate
184 gph @ 40 Degrees F
Series
Gold(TM) Xi
Item
Water Heater

Dimensions

Hot Outlet Size
3/4 in
Height to T and P Valve
54.65 in
Manufacturer Warranty Length
1 yr (Parts), 3 yr (Tank)
Cold Inlet Size
3/4 in
Overall Width
29.5 in
Overall Depth
35 in
Tank Diameter
29.5 in
Overall Height
62.3 in

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 61,434 BtuH, First Hour Rating 120 gal, Maximum Recovery Flow Rate 184 gph @ 40 Degrees F, Overall Height 62.3 in, Power Consumption 18 kW, Tank Capacity 119 gal, Tank Diameter 29.5 in, Market Commercial, Number of Elements 6, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 21.7 A, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.