Electric Tankless Water Heater, 240/208V

  • Mfr # DHC 3-2 CLASSIC

  • Zoro # G901075326


product price: $190.76
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V/208V
Watts - Water Heaters
3,300 W
Amps - Water Heaters
14 A
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHC 3-2 CLASSIC
Zoro #
G901075326
UPC #
040232497360
Country of Origin
Germany

Dimensions

Overall Width
7.94 in
Wire Size
14/2 AWG
Height
14 3/16 in
Overall Height
14.19 in
Depth
3 7/8 in
Overall Depth
3.88 in
Width
7 15/16 in
Cold Inlet Size
1/2 in
Hot Outlet Size
1/2 in
Manufacturer Warranty Length
3 yr Parts Warranty, 7 yr Leakage

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V/208V
Watts - Water Heaters
3,300 W
Amps - Water Heaters
14 A
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.32 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Features
Cold Water Only Line Needed to Be Run to Lavatory, Compatible with Sensor Actuated or Metered Faucets, Prevents Dry Firing, Flow Switch for Virtually Silent Operation, High Limit Switch with Manual Reset
Water Connection
1/2 in NPT
Temp. Rise @ 6.0 GPM
4 Degrees F
Temp. Rise @ 0.5 GPM
45 Degrees F
Elements
Copper-Clad
Temp. Rise @ 1.5 GPM
15 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
9 Degrees F
Item - Water Heaters
Electric Tankless Water Heaters
Temp. Rise @ 4.0 GPM
4 Degrees F
Standards
499 and Conform to CAN/CSA E335-1/3E and E335-2-35, ANSI ANSI/UL Standard
Phase
Single
Temperature Rise @ Flow
45 to 354 Degrees F @ 0.50 gpm
Application
Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Minimum Delivered Temperature
82 Degrees F
Maximum Water Pressure
150 psi
Hot Outlet Type
NPT
Mounting Type
Wall Mounting
Current
14 A
Maximum Delivered Temperature
130 Degrees F
Element Material
Copper-Clad
Environment
Indoor
Cord Conductor Gauge
14/2 AWG Wire
Adjustable Thermostat
No
Cold Inlet Type
NPT
Housing Material
Copper
Hot Outlet Connection Gender
Female
Minimum Flow Activation
0.32 gpm
Maximum Flow Rate
0.5 gpm
Operating Voltage
240/208V AC
Thermal Efficiency
99 %
Power Consumption
3,300 W
Cold Inlet Gender
Female
Market
Commercial
Minimum Water Pressure
30 psi

Description

Electric Tankless Water Heater, Operating Voltage 240/208V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.5 gpm, Minimum Flow Activation 0.32 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 3,300 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 14 A, Environment Indoor, Market Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.