Shop STONCO

Street&ParkingLotLights, 4000K, 78W, Bronze

  • Mfr # LPA-A06-740-T4-UNV-FAWS-TRPC-BZ
  • Zoro # G515079246

product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Rated Life
100,000 hr
Housing Material
Aluminum
Housing Color
Bronze
Suggested Photocell Item No.
PH8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPA-A06-740-T4-UNV-FAWS-TRPC-BZ
Zoro #
G515079246
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 1/2 in
Overall Height
7 3/4 in
Overall Length
17 3/8 in
Wire Rope Length
17 3/8 in
Length
17 3/8 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Rated Life
100,000 hr
Housing Material
Aluminum
Housing Color
Bronze
Suggested Photocell Item No.
PH8
Color Temperature
4000K
Fixture Wattage
78 W
Color Rendering Index
70
Standards
DLC
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Light Distribution Type - NEMA
NEMA 4x5
Minimum Run Time
50,000 hr
Light Distribution Type - IESNA
Type IV
Sensor Type
Photocell Included
Metal Halide Wattage Equivalency
150 W
Operating Temperature - Maximum
104 Degrees F
Mount Type
Pole
Light Technology
LED
Light Output
11,811.9 lm
High Pressure Sodium Wattage Equivalency
150 W

Description

Street & Parking Lot Lights, Mount Type Pole, Fixture Wattage 78 W, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 100,000 hr, Standards DLC, Suggested Photocell Item No. PH8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.