Shop All Mold Release Agents
Stoner
Heavy Duty Release Paint, 12 oz, Aerosol
Mfr # E317
Zoro # G3882299
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 400 Degrees F
- Net Weight 12 oz.
Product Information
- Brand Stoner
- MFR # E317
- Zoro # G3882299
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Details
Description
Heavy Duty Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Liquid, 0 Degrees F, 400 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- TRITAN Bearings, Shielded, 5mm Bore Dia., ABEC 1 (625 ZZ PRX)
- BETA 1 FILTERS Air/Oil Separator replacement for 22517775 / INGERSOLL RAND (B1AS0001531)
- TSUBAKI Chain Rlr No 50 10Ft 1430Lb Riveted Cs Pk, 50RB (50RB)
- STONER Silicone Mold Release, 12 oz. (S206)
- STONER Dry Film Mold Release, 12 oz. (S408)
- STONER Silicone Mold Release, 11 oz. (A206)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- STONER Mold Cleaner (93234)
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- Stoner Mold Release Agents