Shop All File Cabinets
Storex
14-3/4 in W 2 Drawer File Cabinets, Black/Blue
Mfr # 61314U01C
Zoro # G5229382
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Material Polypropylene
- Number of Drawers 2
- Overall Depth 18-1/4 in
- Overall Height 26"
Product Information
- Brand Storex
- MFR # 61314U01C
- Zoro # G5229382
- UPC # 685442613140
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 26 in |
Overall Depth | 18-1/4 in |
Overall Height | 26" |
Width | 14-3/4 in |
Depth | 18.25" |
Overall Width | 14.75" |
Inside Drawer Depth | 16-1/4 in |
Inside Drawer Height | 9-1/2 in |
Inside Drawer Width | 12 in |
Details
Description
Storex Two-Drawer Mobile Filing Cabinet, 14.75w x 18.25d x 26h, Black/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- GL ENTERPRISES GL Enterprises 1405 Best Backers; 5 in. Pad (GLE-1405)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- STOREX DRAWER, FILE, 18"", BK (STX61265B01C)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Stone (16870)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795LS.L.P)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- Storex File Cabinets