Literature Organizer, Black, Plastic
- Mfr # STX61432U01C
- Zoro # G222760413
product price:Â
$
71.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Label Holders
Yes
Overall Height
14 1/8 in
Number of Compartments
12
Literature Form Factor
Letter
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX61432U01C
- Zoro #
- G222760413
- UPC #
- 685442616028
- Country of Origin
- Canada
Dimensions
- Overall Height
- 14 1/8 in
- Overall Width
- 31 3/8 in
- Overall Depth
- 10 5/8 in
Details
- Item
- Literature Organizer
- Includes Label Holders
- Yes
- Number of Compartments
- 12
- Literature Form Factor
- Letter
- Material
- Plastic
- Product Type
- Literature Organizer
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
Description
Literature Organizer, Product Type Literature Organizer, Number of Compartments 12, Includes Label Holders Yes, Overall Height 14 1/8 in, Overall Depth 10 5/8 in, Overall Width 31 3/8 in, Material Plastic, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.