Wide Book Bin, Assorted Color, 6PK
- Mfr # 71126E06C
- Zoro # G323723553
product price:Â
$
57.29
/pk of 6, $9.55/ea
Key Features
Material
Plastic
Includes
6 Book Bin
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71126E06C
- Zoro #
- G323723553
- UPC #
- -
- Country of Origin
- Canada
- Material
- Plastic
- Includes
- 6 Book Bin
- Color
- Assorted
Description
The Wide Book bins are the most versatile bins. Use them on 15" deep shelves and desktops or turn them sideways to fit into narrow 12" shelves and bookcases. They fit scrapbook paper, letter sized files and folder, and large magazines. Interior depth is 14". They also feature the bright colors and integrated carry handles. Label pouches not included. Bright colors are ideal for STEM or STEAM organization. Bins measure 14.5"L x 9.25"W x 7"H. Sold as a pack of 6 in assorted colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.