Shop STORM INTERFACE
See all product information
Create Account
Toughened Keypad, 16 Key, IP65
- Mfr # PLX SERIES 16 KEY
- Zoro # G8586277
product price:Â
$
85.89
/ea
Key Features
Number of Keys
16
IP Rating
IP65
Interface
Simple Row & Column Circuit Matrix
Cutout Width
3 5/8 in
Includes
Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLX SERIES 16 KEY
- Zoro #
- G8586277
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Toughened Keypad
- Number of Keys
- 16
- IP Rating
- IP65
- Interface
- Simple Row & Column Circuit Matrix
- Includes
- Gasket
- Standards
- BSI, CE
- Operating Temp. Range
- -40 Degrees to 212 Degrees F
- Case Material
- Polymer
- Key Top Material
- Metal
- Key Layout
- Numeric
- Features
- Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys
- Connector Type
- Square Pin
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Maximum Operating Temperature
- 212 Degrees F
Dimensions
- Cutout Width
- 3 5/8 in
- Depth
- 1/2 in
- Height
- 4 5/8 in
- Cutout Height
- 3 5/8 in
- Width
- 4 5/8 in
- Overall Depth
- 3/8 in
- Overall Width
- 4 5/8 in
- Overall Height
- 4 5/8 in
- Fits Chest Size
- Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys
Description
Toughened Keypad, Connector Type Square Pin, Key Layout Numeric, Number of Keys 16, Overall Depth 3/8 in, Overall Height 4 5/8 in, Overall Width 4 5/8 in, Case Material Polymer, Cutout Height 3 5/8 in, Cutout Width 3 5/8 in, Features Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys, Includes Gasket, IP Rating IP65, Key Top Material Metal, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.