Shop All Data Entry & Display Devices
Storm Interface
EZ Access Keypad, Integrated, Audio, 8Key
Mfr # EZ08-23001
Zoro # G1820869
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 8
- IP Rating IP65
- Interface USB
- Key Layout Color
- Cutout Height 4 1/4 in
Product Information
- Brand Storm Interface
- MFR # EZ08-23001
- Zoro # G1820869
- Country of Origin United Kingdom
- Category Data Entry & Display Devices
Dimensions
Cutout Height | 4 1/4 in |
Cutout Width | 3 3/4 in |
Width | 4 1/8 in |
Depth | 1 1/4 in |
Height | 4 5/8 in |
Overall Depth | 1 1/2 in |
Overall Width | 4 1/8 in |
Overall Height | 4 3/4 in |
Details
Description
Tactile Keypad For Audible System Navigation, Connector Type USB, Key Layout Color, Number of Keys 8, Overall Depth 1 1/2 in, Overall Height 4 3/4 in, Overall Width 4 1/8 in, Case Material Stainless Steel, Cutout Height 4 1/4 in, Cutout Width 3 3/4 in, Features Available Menu Options Audio Playback Functionality, Includes Gasket, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- Storm Interface Data Entry & Display Devices