Shop STORM INTERFACE
See all product information
Create Account
Illuminated Keypad, 16 Key, IP65
- Mfr # 720 GFXI 16 KEY
- Zoro # G8586313
product price:Â
$
74.99
/ea
Key Features
Number of Keys
16
IP Rating
IP65
Interface
USB Illuminated Keypad
Case Material
Polymer
Depth
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720 GFXI 16 KEY
- Zoro #
- G8586313
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Illuminated Keypad
- Number of Keys
- 16
- IP Rating
- IP65
- Interface
- USB Illuminated Keypad
- Case Material
- Polymer
- Key Top Material
- Polymer
- Includes
- Gasket, Legend Tile Set 'A', Set of White Tiles
- Features
- Compatible with Storm 450i USB Encoder, Integral White LED Illumination, Tactile Keys with Snap-On Keycaps, Water Resistant
- Key Layout
- Custom
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Standards
- BSI, EU RoHS Compliant, WEEE
- Connector Type
- Square Pin
- Resistance Properties
- UV Resistant, Water Resistant
- Maximum Operating Temperature
- 60 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
Dimensions
- Depth
- 1/2 in
- Height
- 3 3/4 in
- Width
- 3 3/4 in
- Cutout Height
- 2 1/2 in
- Cutout Width
- 2 1/2 in
- Overall Height
- 3 3/4 in
- Overall Depth
- 5/8 in
- Overall Width
- 3 3/4 in
- Fits Chest Size
- Compatible with Storm 450i USB Encoder, Integral White LED Illumination, Tactile Keys with Snap-On Keycaps, Water Resistant
Description
Illuminated Keypad, Connector Type Square Pin, Key Layout Custom, Number of Keys 16, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 3 3/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 2 1/2 in, Features Compatible with Storm 450i USB Encoder, Integral White LED Illumination, Tactile Keys with Snap-On Keycaps, Water Resistant, Includes Gasket, Legend Tile Set 'A', Set of White Tiles, IP Rating IP65, Key Top Material Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.