Shop STORM INTERFACE
See all product information
Create Account
Industrial Keypad, 16 Key, IP65
- Mfr # 720 GFX 16 KEY
- Zoro # G8586356
product price:Â
$
60.19
/ea
Key Features
Number of Keys
16
IP Rating
IP65
Interface
Simple Row & Column Circuit Matrix
Key Top Material
Polymer
Width
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720 GFX 16 KEY
- Zoro #
- G8586356
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Industrial Keypad
- Number of Keys
- 16
- IP Rating
- IP65
- Interface
- Simple Row & Column Circuit Matrix
- Key Top Material
- Polymer
- Key Layout
- Custom
- Case Material
- Polymer
- Standards
- BSI, EU RoHS Compliant, WEEE
- Includes
- Gasket, Legend Tile Set 'A', Set of White Tiles
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Features
- Compatible with Storm 450i USB Encoder, Tactile Keys with Snap-On Keycaps, Water Resistant
- Resistance Properties
- UV Resistant, Water Resistant
- Minimum Operating Temperature
- -4 Degrees F
- Connector Type
- Square Pin
- Maximum Operating Temperature
- 60 Degrees F
Dimensions
- Width
- 3 3/4 in
- Depth
- 1/2 in
- Height
- 3 3/4 in
- Cutout Width
- 2 1/2 in
- Cutout Height
- 2 1/2 in
- Overall Width
- 3 3/4 in
- Overall Height
- 3 3/4 in
- Overall Depth
- 5/8 in
- Fits Chest Size
- Compatible with Storm 450i USB Encoder, Tactile Keys with Snap-On Keycaps, Water Resistant
Description
Industrial Keypad, Connector Type Square Pin, Key Layout Custom, Number of Keys 16, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 3 3/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 2 1/2 in, Features Compatible with Storm 450i USB Encoder, Tactile Keys with Snap-On Keycaps, Water Resistant, Includes Gasket, Legend Tile Set 'A', Set of White Tiles, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.