Shop STORM INTERFACE
See all product information
Create Account
Industrial Black Keypad, 4 Key, IP65
- Mfr # 720 BLK 4 KEY
- Zoro # G8586471
product price:Â
$
30.79
/ea
Key Features
Number of Keys
4
IP Rating
IP65
Interface
Simple Row & Column Circuit Matrix
Width
1 1/4 in
Standards
BSI, EU RoHS Compliant, WEEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720 BLK 4 KEY
- Zoro #
- G8586471
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Industrial Keypad
- Number of Keys
- 4
- IP Rating
- IP65
- Interface
- Simple Row & Column Circuit Matrix
- Standards
- BSI, EU RoHS Compliant, WEEE
- Includes
- Gasket
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Case Material
- Polymer
- Features
- Colored Keys, Compatible with Storm 450i USB Encoder, Water Resistant
- Key Layout
- Color
- Key Top Material
- Polymer
- Minimum Operating Temperature
- -4 Degrees F
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Maximum Operating Temperature
- 60 Degrees F
- Connector Type
- Square Pin
Dimensions
- Width
- 1 1/4 in
- Depth
- 1/2 in
- Cutout Width
- 1 in
- Cutout Height
- 2 1/2 in
- Height
- 3 3/4 in
- Overall Height
- 3 3/4 in
- Overall Width
- 1 1/4 in
- Overall Depth
- 5/8 in
- Fits Chest Size
- Colored Keys, Compatible with Storm 450i USB Encoder, Water Resistant
Description
Industrial Keypad, Connector Type Square Pin, Key Layout Color, Number of Keys 4, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 1 1/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 1 in, Features Colored Keys, Compatible with Storm 450i USB Encoder, Water Resistant, Includes Gasket, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.