Shop STORM INTERFACE
See all product information
Create Account
Vandal Resistant Keypad, 4 Key, IP65
- Mfr # 1000 SERIES 4 KEY
- Zoro # G8586331
product price:Â
$
55.95
/ea
Key Features
Number of Keys
4
IP Rating
IP65
Interface
Simple Row & Column Circuit Matrix
Standards
BSI, CE
Width
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1000 SERIES 4 KEY
- Zoro #
- G8586331
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Vandal Resistant Keypad
- Number of Keys
- 4
- IP Rating
- IP65
- Interface
- Simple Row & Column Circuit Matrix
- Standards
- BSI, CE
- Operating Temp. Range
- -40 Degrees to 212 Degrees F
- Features
- Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys
- Key Layout
- Function
- Key Top Material
- Metal
- Case Material
- Metal
- Includes
- Gasket
- Resistance Properties
- Impact Resistant, UV Resistant, Vandal Resistant, Water Resistant
- Maximum Operating Temperature
- 212 Degrees F
- Connector Type
- Square Pin
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Width
- 1 5/8 in
- Cutout Width
- 1 in
- Cutout Height
- 3 5/8 in
- Depth
- 1/2 in
- Height
- 4 5/8 in
- Overall Height
- 4 5/8 in
- Overall Width
- 1 5/8 in
- Overall Depth
- 3/8 in
- Fits Chest Size
- Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys
Description
Vandal Resistant Keypad, Connector Type Square Pin, Key Layout Function, Number of Keys 4, Overall Depth 3/8 in, Overall Height 4 5/8 in, Overall Width 1 5/8 in, Case Material Metal, Cutout Height 3 5/8 in, Cutout Width 1 in, Features Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys, Includes Gasket, IP Rating IP65, Key Top Material Metal, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.