Shop STORM INTERFACE
See all product information
Create Account
Industrial Black Keypad, 12 Key, IP65
- Mfr # 720 BLK 12 KEY
- Zoro # G8586417
product price:Â
$
38.99
/ea
Key Features
Number of Keys
12
IP Rating
IP65
Interface
Simple Row & Column Circuit Matrix
Cutout Height
2 1/2 in
Depth
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720 BLK 12 KEY
- Zoro #
- G8586417
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Industrial Keypad
- Number of Keys
- 12
- IP Rating
- IP65
- Interface
- Simple Row & Column Circuit Matrix
- Key Layout
- Numeric
- Standards
- BSI, EU RoHS Compliant, WEEE
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Features
- Function Keys are Color-Coded, High Contrast White Keytop Characters are Permanently Laser Marked on Black
- Includes
- Gasket
- Key Top Material
- Polymer
- Case Material
- Polymer
- Connector Type
- Square Pin
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 60 Degrees F
Dimensions
- Cutout Height
- 2 1/2 in
- Depth
- 1/2 in
- Height
- 3 3/4 in
- Cutout Width
- 1 1/2 in
- Width
- 2 3/4 in
- Overall Height
- 3 3/4 in
- Overall Width
- 2 3/4 in
- Overall Depth
- 5/8 in
- Fits Chest Size
- Function Keys are Color-Coded, High Contrast White Keytop Characters are Permanently Laser Marked on Black
Description
Industrial Keypad, Connector Type Square Pin, Key Layout Numeric, Number of Keys 12, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 2 3/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 1 1/2 in, Features Function Keys are Color-Coded, High Contrast White Keytop Characters are Permanently Laser Marked on Black, Includes Gasket, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.