Shop STORM INTERFACE
See all product information
Create Account
Industrial White Keypad, 12 Key, IP65
- Mfr # 720 TFX 12 KEY
- Zoro # G8586435
product price:Â
$
42.29
/ea
Key Features
Number of Keys
12
IP Rating
IP65
Interface
Simple Row & Column Circuit Matrix
Case Material
Polymer
Includes
Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720 TFX 12 KEY
- Zoro #
- G8586435
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Width
- 2 3/4 in
- Depth
- 1/2 in
- Cutout Width
- 1 1/2 in
- Cutout Height
- 2 1/2 in
- Height
- 3 3/4 in
- Overall Width
- 2 3/4 in
- Overall Height
- 3 3/4 in
- Overall Depth
- 5/8 in
- Fits Chest Size
- Permanently Laser Marked with Black Keytop Characters
Details
- Item
- Industrial Keypad
- Number of Keys
- 12
- IP Rating
- IP65
- Interface
- Simple Row & Column Circuit Matrix
- Case Material
- Polymer
- Includes
- Gasket
- Key Top Material
- Polymer
- Features
- Permanently Laser Marked with Black Keytop Characters
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Standards
- BSI, EU RoHS Compliant, WEEE
- Key Layout
- Numeric
- Connector Type
- Square Pin
- Maximum Operating Temperature
- 60 Degrees F
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Minimum Operating Temperature
- -4 Degrees F
Description
Industrial Keypad, Connector Type Square Pin, Key Layout Numeric, Number of Keys 12, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 2 3/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 1 1/2 in, Features Permanently Laser Marked with Black Keytop Characters, Includes Gasket, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.