Storm Interface
Industrial White Keypad, 4 Key, IP65
Mfr # 720 TFX 4 KEY
Zoro # G8586487
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 4
- IP Rating IP65
- Interface Simple Row & Column Circuit Matrix
- Case Material Polymer
- Width 1 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- DAYTON Control Station Interior (32J075)
- MERSEN Medium-Voltage Fuse, FDD Series, 125A, 15500V AC, Cylindrical (9F62FDD125)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- Storm Interface Data Entry & Display Devices