Label, 3 1/2 in x 5 in, Polyester, PK10

  • Mfr # OSL-825-10PK

  • Zoro # G3999746


product price:  $11.75
/pk 10, $1.18/ea

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSL-825-10PK
Zoro #
G3999746
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
3/8 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black/White on /Black/Red/White
Header Background Color
Black, Red, White
Legend
Danger Confined Space Test Atmosphere Before Entering
Background Color
White
Legend/Background Color
Black, White/Black, Red, White
Write on Surface
No
Item
Label
Header Legend Color
White
Legend Style
Symbol and Text
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Black
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Red
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
Sign Legend Background Color
White
Sign Legend Text Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Door, Equipment, Wall
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Abrasion Resistant
Yes
Graffiti Resistant
No
Maximum Service Temperature
300 Degrees F
Sign Material
Polyester
Sign Header
Danger
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Style
Adhesive
Sign Legend
Confined Space Enter By Permit Only
Printed Language
English
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Type
Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.