Label, 3 1/2 in x 5 in, Polyester, PK10

  • Mfr # OSL-832-10PK

  • Zoro # G4840236


product price:  $7.59
/pk 10, $0.76/ea

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSL-832-10PK
Zoro #
G4840236
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
3/8 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Color
Black/White on /Black/Red/White
Header Background Color
Black, Red, White
Legend
Danger Formaldehyde Irritant and Potential Cancer Hazard
Background Color
White
Legend/Background Color
Black, White/Black, Red, White
Write on Surface
No
Metal Detectable
No
Header Legend Color
White
Legend Style
Text
Item
Label
Self-Adhesive
Yes
Legend Color
Black
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Sign Material
Polyester
Printed Language
English
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
Yes
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Red
Sign Header Text Color
White
Sign Mounting Location
Door, Equipment, Wall
Sign Shape
Horizontal Rectangle
Adhesive Type
Acrylic
Sign Header
Danger
Sign Header Style
Text
Sign Legend
Follow Confined Space Entry Procedures Before Entering
Sign Legend Background Color
White
Retroreflective Grade
Not Retroreflective
Sign Format
Traditional OSHA
Maximum Service Temperature
300 Degrees F
Graffiti Resistant
No
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Mirror Print
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Type
Small Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Confined Space Entry Procedures Before Entering, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.