Label, 3 1/2 in x 5 in, Polyester, PK10

  • Mfr # OSL-837-10PK

  • Zoro # G4840254


product price:  $11.39
/pk 10, $1.14/ea

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSL-837-10PK
Zoro #
G4840254
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
5/8 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black/White on /Black/Red/White
Header Background Color
Black, Red, White
Legend
Danger No Smoking
Background Color
White
Legend/Background Color
Black, White/Black, Red, White
Write on Surface
No
Item
Label
Header Legend Color
White
Metal Detectable
No
Self-Adhesive
Yes
Legend Style
Symbol and Text
Legend Color
Black
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Shape
Horizontal Rectangle
Sign Legend
No Smoking
Number of Printed Sides
1
Sign Header Background Color
Red
Printed Language
English
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
Sign Material
Polyester
Adhesive Type
Acrylic
Sign Header
Danger
Sign Legend Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Abrasion Resistant
Yes
Chemical Resistant
Yes
Sign Header Text Color
White
Maximum Service Temperature
300 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Door, Equipment, Wall
Sign Mounting Style
Adhesive
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Flexible
Type
Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.