Label, 3 1/2 in x 5 in, Polyester, PK10

  • Mfr # OSL-829-10PK

  • Zoro # G3946984


product price:  $6.79
/pk 10, $0.68/ea

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSL-829-10PK
Zoro #
G3946984
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
5/8 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black/White on /Black/Red/White
Header Background Color
Black, Red, White
Legend
Danger Flammable
Background Color
White
Legend/Background Color
Black, White/Black, Red, White
Write on Surface
No
Legend Style
Text
Header Legend Color
White
Metal Detectable
No
Self-Adhesive
Yes
Item
Label
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Sign Mounting Location
Door, Equipment, Wall
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Shape
Horizontal Rectangle
Sign Legend Style
Text
Sign Material
Polyester
Sign Header
Danger
Adhesive Style
Permanent
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Retroreflective Grade
Not Retroreflective
Corrosion Resistant
Yes
Adhesive Type
Acrylic
Sign Header Background Color
Red
Sign Legend Text Color
Black
Sign Legend
Flammable
Sign Format
ANSI/OSHA Format
Printed Language
English
Abrasion Resistant
Yes
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Service Temperature
300 Degrees F
Sign Mounting Style
Adhesive
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Type
Small Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.