1125469 Black Macro Stream USB Flashlight

  • Mfr # 1125469

  • Zoro # G104141095


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Run Time on High Setting
2 hr
Safety Rated
No
Flashlight Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1125469
Zoro #
G104141095
UPC #
80926663206
Country of Origin
United States

Details

Number of Batteries
1
Body Color
Black
Run Time on High Setting
2 hr
Safety Rated
No
Flashlight Body Material
Aluminum
Beam Distance
90 m
Lumens Range
500 Lumens (High); 50 Lumens (Low)
Flashlight Battery Type
Lithium Ion
Water Penetration Rating
IPX4

Description

The Streamlight MacroStream USB Flashlight features high and low modes. Double bump the tail switch to change modes. High mode is 500 lumens with a 90 meter beam and 2 hour runtime and low is 50 lumens with a 30 meter beam and 8 hour runtime. The lithium ion battery charges in-product in 4 hours. The multi-function push-button tail switch features a charge indicator with red being charging and green being fully charged. It features a durable, anodized aluminum construction with a scratch-resistant polycarbonate lens. A metal sleeve protects the charge port. Slide the sleeve forward to reveal the charge port. The MacroStream is IPX4 water-resistant and 1 meter resistance tested. The compact design fits in the pal of your hand, and comfortably fits in your pocket. It also includes a USB cord.

Features
  • 500 lumens on high; runs 8 hours on low
  • Lithium ion battery charges in-product in 4 hours
Specifications
  • Color: Black
  • Country of Origin: United States
  • Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.