Shop All Handheld Flashlights
Streamlight
Orange Rechargeable 18650, 500 lm lm
Mfr # 88838
Zoro # G8345470
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 500 lm
- Number of Batteries 2
- Flashlight Battery Size Proprietary
- Flashlight Battery Type Lithium-Ion
- Body Color Orange
Product Information
- Brand Streamlight
- MFR # 88838
- Zoro # G8345470
- UPC # 080926888388
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 4.43 in |
Body Dia. | 1.11 in |
Battery Size | 18650 |
Manufacturers Warranty Length | Limited Lifetime |
Alternate Battery Size | CR123 |
Body Diameter | 1 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 4 3/8 in |
Details
Description
Right Angle Flashlight, Battery Chemistry Lithium, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 167 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 4.3 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel (TK417)
- ESL VISION LED Corn IV Series, E26 Base, 2160 lm, 5 (ESL-CL-18W-450S-M)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-2)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88837)
- STREAMLIGHT Black Rechargeable 18650, 1,000 lm lm (88077)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- STREAMLIGHT Yellow No 600 lm (88853)
- KOEHLER BRIGHTSTAR Orange No Led Industrial Handheld Flashlight, 50 lm (15460)
- Streamlight Handheld Flashlights