Zoro Homepage

1/2" C Copper 90 Degree Short Radius Elbow

  • Mfr # W 02022

  • Zoro # G3671556


product price: $3.19
/ea
Sold in multiples of 100 for $319.00

Key Features

Fitting Connection Type
C
Tube Size
1/2"
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 02022
Zoro #
G3671556
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2"

Details

Fitting Connection Type
C
Item
5/8 COPPER ELBOW, 90 DEG, SR,
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Short Radius Elbow

Description

5/8 COPPER ELBOW, 90 DEG, SR,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.