1/8" Street x C 90 Degree Long Radius Street Elbow
Mfr # W 02305
Zoro # G3671626
product price: $4.69
/eaSold in multiples of 50 for $234.50
Key Features
Fitting Connection Type
FTG x C
Tube Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W 02305
Zoro #
G3671626
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tube Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Details
Fitting Connection Type
FTG x C
Item
Short Radius Elbow
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Street Elbow
Description
COPPER ELBOW, EACH (50/BX)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.