Shop All Copper Fittings
Streamline
2" NOM C x 2" MNPT Copper DWV Male Adapter
Mfr # A 07094
Zoro # G1230293
original price:
$22.95
18% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type C x MNPT
- Tube Size 2 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Streamline
- MFR # A 07094
- Zoro # G1230293
- UPC # 685768209508
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2 in |
Pipe Size - Pipe Fitting | 2 in |
Outside Dia. | 2-1/8 in |
Pipe Size (Fittings) | 2" |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side B Pipe Size | 2 in |
Overall Length | 1 27/32 in |
Details
Description
Copper to Pipe Adapter, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Not Pre-cleaned
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- POLYSCIENCE Male 1/4" NPT to 1/4" (6 mm) Hose Barb, (776-194)
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- STREAMLINE Refrigeration Press Fitting (RP02734)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- STREAMLINE Refrigeration Press Fitting (RP10157)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- STREAMLINE Refrigeration Press Fitting (RP02728)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- Streamline Fittings