Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 1/2" x 3/8" NOM C Copper Reducing Tee

  • Mfr # W 04044

  • Zoro # G2737987


product price: $6.99
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/4" x 1/2" x 3/8"
Outside Dia.
7/8" x 5/8" x 1/2"
Max. Pressure
582 psi@100 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 04044
Zoro #
G2737987
UPC #
685768210160
Country of Origin
United States

Dimensions

Tube Size
3/4" x 1/2" x 3/8"
Outside Dia.
7/8" x 5/8" x 1/2"
Fitting Side A Copper Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
2 5/16 in
Fitting Side C Copper Tube Size
3/8 in
Fitting Side 3 Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Fitting Connection Type
C x C
Max. Pressure
582 psi@100 Degrees F
Item
Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.22, ISO 9001 Registered Facility
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Precleaned
Not Pre-Cleaned
Maximum Operating Pressure
582 psi @ 100 Degrees F
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
Cup
Fitting Side C Connection Type
Cup
Application
Potable Water
Fitting Material
Wrot Copper
Fitting Shape
Tee
Fitting Side 3 Connection Type
Cup
Operating Temperature - Minimum
20 Degrees F
Precleaned Method
Not Pre-Cleaned
Material Grade
C12200
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Connector Type
Reducer
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
700 psi
For Media Type
Potable Water

Description

Sweat Fitting Tee, Precleaned Not Pre-Cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.