Zoro Homepage

3/8" x 1/4" Street x C Copper Flush Bushing

  • Mfr # W 01712

  • Zoro # G3671739


product price: $1.79
/ea
Sold in multiples of 100 for $179.00

Key Features

Fitting Connection Type
FTG x C
Tube Size
3/8" x 1/4"
Pipe Size - Pipe Fitting
3/8" x 1/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01712
Zoro #
G3671739
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8" x 1/4"
Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Size (Fittings)
3/8" x 1/4"

Details

Fitting Connection Type
FTG x C
Item
Flush Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Pipe Fitting Connection Type
FTG x C
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Flush Bushing
Pipe Fitting Material
Copper
Specific Fitting Shape
Flush Bushing

Description

COPPER FITTINGS W01712

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.