Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Copper, Press-fit 1/4 in

  • Mfr # RP07004

  • Zoro # G604403402


product price: $13.65
/ea

Key Features

Fitting Connection Type
Press-fit
Specific Fitting Shape
Cap
Standards
ASME B16.15, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Overall Length
1 3/16 in
Maximum Operating Pressure
700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP07004
Zoro #
G604403402
UPC #
685768449027
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 3/16 in
Compatible Tube Outer Diameter
3/8 in
Compatible Pipe Size
1/4 in
Compatible Copper Tube Size
1/4 in

Details

Fitting Connection Type
Press-fit
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Standards
ASME B16.15, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Maximum Operating Pressure
700 psi
Minimum Operating Temperature
-40 Degrees F
Application
Refrigeration
Compatible Tool Brand
Milwaukee
Compatible Tube Material
Copper
Fitting Material
Copper
Fitting Shape
Cap
Compatible Copper Tube Type
Type ACR, Type K, Type L
O-Ring Material
HNBR
Maximum Operating Temperature
250 Degrees F
Material Grade
C12200
Operating Pressure - Maximum
700 psi
For Media Type
Gases, Oils
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Crimp Fitting Cap, Application Refrigeration, Compatible Copper Tube Size 1/4 in, Compatible Pipe Size 1/4 in, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 3/16 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Standards ASME B16.15, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.