Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Wrot Copper, Cup 2 in

  • Mfr # W 07014CB

  • Zoro # G703657454


product price: $12.79
/ea

Key Features

Fitting Connection Type
Cup
Specific Fitting Shape
Cap
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Application
Medical
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W 07014CB
Zoro #
G703657454
UPC #
685768323815
Country of Origin
Korea, Republic of

Dimensions

Compatible Tube Outer Diameter
2 1/8 in
Overall Length
1 13/32 in
Compatible Copper Tube Size
2 in

Details

Fitting Connection Type
Cup
Item
Copper Pressure Fittings Clean and Bagged
Specific Fitting Shape
Cap
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Application
Medical
Minimum Operating Temperature
-20 Degrees F
Fitting Material
Wrot Copper
Maximum Operating Pressure
700 psi
Precleaned
Cleaned and Bagged
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Cap
Material Grade
C12200
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
700 psi
Precleaned Method
Cleaned and Bagged
Operating Temperature - Minimum
-20 Degrees F

Description

Copper Pressure Fittings Clean and Bagged, Application Medical, Compatible Copper Tube Size 2 in, Compatible Tube Outer Diameter 2 1/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, Includes Center Stop Not Applicable, Precleaned Cleaned and Bagged, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Material Grade C12200

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.