Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit13/8", FTG13/8"

  • Mfr # RP02350

  • Zoro # G014845953


product price: $65.69
/ea

Key Features

Overall Length
3 29/32 in
Fitting Side B Connection Type
Press-Fit
Fitting Side A Copper Tube Size
1 3/8 in
Application
Refrigeration
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP02350
Zoro #
G014845953
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Length
3 29/32 in
Fitting Side A Copper Tube Size
1 3/8 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1 3/8 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 3/8 in
Fitting Side 2 Copper Tube Size
1 3/8 in
Fitting Side 1 Pipe Size
1 3/8 in

Details

Item
Crimp Elbow Fitting
Fitting Side B Connection Type
Press-Fit
Application
Refrigeration
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
250 Degrees F
Compatible Copper Tube Type
Type ACR, Type K, Type L
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
700 psi
Specific Fitting Shape
90 Degrees Long Radius Street Elbow
Compatible Tool Brand
Milwaukee
Fitting Side A Connection Type
Fitting
Thread Sealant Type
DualSeal
Fitting Material
Copper
Compatible Tube Material
Copper
O-Ring Material
HNBR
Material Grade
C12200
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases, Oils
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
90 Degrees Extended Elbow
Operating Pressure - Maximum
700 psi
Center Stop Type
No Center Stop
Connector Type
Adapter

Description

Crimp Elbow Fitting, Application Refrigeration, Fitting Side A Connection Type Fitting, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 3/8 in, Fitting Side B Copper Tube Size 1 3/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Long Radius Street Elbow, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Overall Length 3 29/32 in, Flange Outside Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.