Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Copper, Cup 3/4 in, Cup 3/4 in

  • Mfr # W 01034CB

  • Zoro # G804223350


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Includes Center Stop
Rolled Center Stop
Overall Length
1 19/32 in
Fitting Side A Tube Outer Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01034CB
Zoro #
G804223350
UPC #
685768314721
Country of Origin
United States

Dimensions

Overall Length
1 19/32 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Item
Sweat Fitting Coupling
Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Includes Center Stop
Rolled Center Stop
Precleaned
Cleaned and Bagged
Maximum Operating Pressure
300 psi
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
-20 Degrees F
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Application
Medical
Fitting Shape
Straight
Connector Type
Coupling
Material Grade
C12200
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-66 Degrees F
Finish
Polished
Operating Pressure - Maximum
300 psi
For Media Type
Gases
Fitting Side 2 Connection Type
Cup
Operating Temperature - Maximum
250 Degrees F

Description

Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Rolled Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.