Strong Hold
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G3433678
- Mfr #: 46-VBS-241WR
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Super Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Ventilated
- Color: Dark Gray
- Gauge: 12 ga.
$2,374.99
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Subtotal: $2,374.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STRONG HOLD StrgCab, Legs, Gray, 75" x 48" x 24 46-DS-246-6DB-L
- STRONG HOLD 12 ga. Steel Chain/Hose Hoist Storage Cabinet, 72 in W, 78 in H, Stationary 66-2WR-240
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 46-WR-241-L
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH 2.66-1LD-243-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 4.24.2-360-12DB
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-W-243-7DB
- STRONG HOLD 12 ga. Clear View Storage Cabinet, 60 in W, 78 in H 56-LD-244-SR-SS
- STRONG HOLD 12 ga. Storage Cabinet, 72 in W, 78 in H 66-240-5SOP
- STRONG HOLD 12 ga. Storage Cabinet, 74 in W, 78 in H 66-MS-244-3APH-6B-4DB-6SOS
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 24 in W, 84 in H 375-2422K
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7820PY
- Strong Hold Industrial Storage Cabinets