Strong Hold
12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary
Mfr # 33-201-1DB
Zoro # G5140064
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,552.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Debris Netting Clips 100 Quantity (TADNC100)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 1/4 in H, Green, 23 5/8 in L (AF2416-10 Green)
- DAYTON Wire Spool Cart, Portable, H 51-3/8 In (34D659)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (3703-4S-95)
- Strong Hold Industrial Storage Cabinets