Strong Hold
14 ga. Steel Storage Cabinet, Stationary
Mfr # 36-WR-241-L
Zoro # G3951970
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,325.99
Key Features
- Material Steel
- Cabinet Style Janitorial
- Color Gray
- Duty Rating Extra-Heavy Duty
- Width 36 in
Explore More Products
- STRONG HOLD 14 ga. Cabinet with Electronic Lock with Digital Screen 48 inW x 24 inD x 75 inH 46-243-AT-L
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH 2.66-1LD-243-L
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH 2.66-243-L
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 46-243-L-5S
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 33.5-202
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary 56.5-BB-240W/HOOKS
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-LD-244-6/5DB-24DIV
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary 33-LD-202
- STRONG HOLD 14 ga. Cabinet with Electronic Lock with Digital Screen 60 inW x 24 inD x 75 inH 56-243-AT-L
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H 7224LGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHBK
- Strong Hold Industrial Storage Cabinets