Modular Drawer Cabinet
- Mfr # S3036-PPRAS-0305DS
- Zoro # G924785318
product price:Â
$
1,928.99
/ea
Key Features
Drawer HxWxD
(1) 7 x 26 x 26 in, (2) 10 x 26 x 26 in
Number of Drawers
3
Frame Assembled
Assembled
Drawer Inside Height
(1) 7 in, (2) 10 in
Base Type
Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-0305DS
- Zoro #
- G924785318
- UPC #
- -
- Country of Origin
- United States
- Number of Drawers
- 3
- Item
- Modular Drawer Cabinet
- Frame Assembled
- Assembled
- Base Type
- Legs
- Number of Compartments per Drawer
- (1) 9, (2) 1
- Includes Dividers
- Yes
- Number of Compartments
- 9
- Includes
- Divider Kit
- Drawer Access
- Single
- Cabinet Material
- Steel
- Cabinet Finish
- Powder Coated
- Lock Type
- Regulator Lock
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Cabinet Storage Components
- Drawers
- Adjustable Dividers
- Yes
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
Dimensions
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (2) 10 x 26 x 26 in
- Drawer Inside Height
- (1) 7 in, (2) 10 in
- Overall Height
- 36 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Drawer Height
- 7 in, 10 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 7 in, 10 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 9, (2) 1, Number of Drawers 3, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 9, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.