Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3060-PPDAS-0801FS
  • Zoro # G824785654

product price: 
$
3,479.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in
Load Capacity per Drawer
400 lb
Includes
Divider Kit, Kick Plate
Drawer Width
26 in
Number of Compartments
108
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPDAS-0801FS
Zoro #
G824785654
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Drawer Width
26 in
Drawer Depth
26 in
Drawer HxWxD
(1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (2) 7 x 26 x 26 in
Leg Height
3 in
Overall Height
60 in
Panel Material Thickness
14 ga
Drawer Height
4 in, 5 in, 6 in, 7 in, 8 in
Overall Depth
29 in
Drawer Inside Height
(1) 6 in, (1) 8 in, (2) 4 in, (2) 5 in, (2) 7 in

Details

Load Capacity per Drawer
400 lb
Includes
Divider Kit, Kick Plate
Item
Modular Drawer Cabinet
Number of Compartments
108
Frame Assembled
Assembled
Drawer Access
Single
Base Type
Legs
Includes Keys
Yes
Includes Dividers
Yes
Work Surface Material
Steel
Cabinet Color
Dark Gray
Cabinet Storage Components
Drawers
Cabinet Finish
Powder Coated
Lock Type
Keyed Different
Adjustable Dividers
Yes
Number of Compartments per Drawer
(1) 12, (1) 6, (2) 16, (2) 20, (2) 9
Overall Load Capacity
7,700 lb
Cabinet Material
Steel
Number of Drawers
8
Drawer Handle Type
Pull

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 6 in, 7 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (2) 16, (2) 20, (2) 9, Number of Drawers 8, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.