Modular Drawer Cabinet
- Mfr # S3036-PPRAS-0606DS
- Zoro # G424784088
product price:Â
$
2,753.99
/ea
Key Features
Drawer Handle Type
Pull
Drawer Access
Single
Drawer Depth
26 in
Includes Dividers
Yes
Adjustable Dividers
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-0606DS
- Zoro #
- G424784088
- UPC #
- -
- Country of Origin
- United States
- Drawer Handle Type
- Pull
- Drawer Access
- Single
- Includes Dividers
- Yes
- Adjustable Dividers
- Yes
- Number of Compartments
- 64
- Item
- Modular Drawer Cabinet
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Work Surface Material
- Steel
- Cabinet Storage Components
- Drawers
- Lock Type
- Regulator Lock
- Cabinet Finish
- Powder Coated
- Includes
- Divider Kit
- Load Capacity per Drawer
- 400 lb
- Number of Drawers
- 6
- Number of Compartments per Drawer
- (2) 1, (4) 16
- Cabinet Material
- Steel
- Frame Assembled
- Assembled
Dimensions
- Drawer Depth
- 26 in
- Drawer Height
- 2 in, 5 in
- Drawer Width
- 26 in
- Drawer HxWxD
- (2) 2 x 26 x 26 in, (4) 5 x 26 x 26 in
- Leg Height
- 3 in
- Drawer Inside Height
- (2) 2 in, (4) 5 in
- Panel Material Thickness
- 14 ga
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Overall Height
- 36 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (4) 16, Number of Drawers 6, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 64, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.