Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0702DS
- Zoro # G324792350
product price:Â
$
3,018.99
/ea
Key Features
Overall Height
44 in
Leg Height
3 in
Cabinet Storage Components
Drawers
Drawer Handle Type
Pull
Base Type
Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0702DS
- Zoro #
- G324792350
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Storage Components
- Drawers
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Overall Load Capacity
- 7,700 lb
- Number of Compartments per Drawer
- (1) 1, (1) 16, (1) 20, (2) 25, (2) 9
- Includes Keys
- Yes
- Cabinet Finish
- Powder Coated
- Drawer Access
- Single
- Number of Compartments
- 104
- Cabinet Color
- Dark Gray
- Includes
- Divider Kit, Kick Plate
- Includes Dividers
- Yes
- Number of Drawers
- 7
- Load Capacity per Drawer
- 400 lb
- Work Surface Material
- Steel
- Adjustable Dividers
- Yes
- Lock Type
- Keyed Different
Dimensions
- Overall Height
- 44 in
- Leg Height
- 3 in
- Drawer HxWxD
- (1) 2 x 26 x 26 in, (1) 4 x 26 x 26 in, (1) 5 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 7 x 26 x 26 in
- Panel Material Thickness
- 14 ga
- Overall Width
- 30 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in, 7 in
- Drawer Inside Height
- (1) 2 in, (1) 4 in, (1) 5 in, (2) 3 in, (2) 7 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 16, (1) 20, (2) 25, (2) 9, Number of Drawers 7, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 104
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.