Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-0402DS
- Zoro # G224783113
product price:Â
$
2,314.99
/ea
Key Features
Work Surface Material
Steel
Lock Type
Regulator Lock
Cabinet Storage Components
Drawers
Overall Depth
29 in
Overall Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-0402DS
- Zoro #
- G224783113
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Lock Type
- Regulator Lock
- Cabinet Storage Components
- Drawers
- Number of Drawers
- 4
- Cabinet Material
- Steel
- Drawer Handle Type
- Pull
- Number of Compartments
- 18
- Number of Compartments per Drawer
- (1) 12, (1) 6, (2) 1
- Frame Assembled
- Assembled
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Includes Dividers
- Yes
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Includes
- Divider Kit
- Item
- Modular Drawer Cabinet
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 44 in
- Overall Width
- 30 in
- Leg Height
- 3 in
- Drawer Height
- 6 in, 8 in, 10 in
- Drawer Inside Height
- (1) 6 in, (1) 8 in, (2) 10 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Drawer HxWxD
- (1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 10 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 8 in, 10 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (2) 1, Number of Drawers 4, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 18, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.