Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1302FS
- Zoro # G224794232
product price:Â
$
4,430.99
/ea
Key Features
Cabinet Color
Dark Gray
Number of Compartments per Drawer
(1) 9, (5) 20, (7) 1
Includes Keys
Yes
Panel Material Thickness
14 ga
Load Capacity per Drawer
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1302FS
- Zoro #
- G224794232
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Number of Compartments per Drawer
- (1) 9, (5) 20, (7) 1
- Includes Keys
- Yes
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
- Frame Assembled
- Assembled
- Overall Load Capacity
- 7,700 lb
- Number of Compartments
- 109
- Includes
- Divider Kit, Kick Plate
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Cabinet Storage Components
- Drawers
- Lock Type
- Keyed Different
- Work Surface Material
- Steel
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Number of Drawers
- 13
- Cabinet Finish
- Powder Coated
- Item
- Modular Drawer Cabinet
Dimensions
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (5) 4 x 26 x 26 in, (7) 2 x 26 x 26 in
- Overall Width
- 30 in
- Leg Height
- 3 in
- Drawer Height
- 2 in, 4 in, 7 in
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (1) 7 in, (5) 4 in, (7) 2 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 9, (5) 20, (7) 1, Number of Drawers 13, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 109, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.