Full Brim Welding Face Shield, Shade 10 Tint, Green
- Mfr # 9141010
- Zoro # G922918336
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Visor Color
Green
Visor Material
Polycarbonate
For Use With
Full Brim Helmet
Visor Thickness
0.090"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9141010
- Zoro #
- G922918336
- UPC #
- 850062336353
- Country of Origin
- United States
Dimensions
- Visor Thickness
- 0.090"
- Length
- 10 in
- Width
- 10 in
Details
- Item
- Face Shield
- Color
- Green
- Visor Color
- Green
- Visor Material
- Polycarbonate
- For Use With
- Full Brim Helmet
- Standards
- ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.