Aluminum Straight Edges
- Mfr # SE-18-ALI
- Zoro # G423960988
product price:Â
$
3,742.99
/ea
Free Shipping & Returns
Key Features
Parallelism Tolerance
0.00045 in
Standards
NIST Certified
System of Measurement
SAE
Flatness Tolerance
0.00045 in
Length - SAE
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-18-ALI
- Zoro #
- G423960988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - SAE
- 18 in
- Width - SAE
- 1 in
- Thickness
- 2 in
- Fits Chest Size
- Cast Iron Wear Strips Bonded to the Working Faces Making it Lightweight, For Positioning Work Above and Parallel to a Surface, For Setting-Up and Leveling Machinery and Equipment and for Checking the Flatness of Surfaces or Scribing, Top and Bottom Faces are Precision Ground Parallel and Flat
Details
- Parallelism Tolerance
- 0.00045 in
- Standards
- NIST Certified
- System of Measurement
- SAE
- Flatness Tolerance
- 0.00045 in
- Features
- Cast Iron Wear Strips Bonded to the Working Faces Making it Lightweight, For Positioning Work Above and Parallel to a Surface, For Setting-Up and Leveling Machinery and Equipment and for Checking the Flatness of Surfaces or Scribing, Top and Bottom Faces are Precision Ground Parallel and Flat
- Calibration Certificate
- Available Separately
- Straightness Tolerance
- 0.00045 in
- Edge Style
- Square
- Material
- Aluminum
- Item
- Straight Edge
- Shell Material
- Aluminum
Description
Straight Edge, Flatness Tolerance 0.00045 in, Calibration Certificate Available Separately, Straightness Tolerance 0.00045 in, Parallelism Tolerance 0.00045 in, Thickness 2 in, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.