Cast Iron Straight Edges
- Mfr # SE-24-CI
- Zoro # G123960981
product price:Â
$
1,282.99
/ea
Free Shipping & Returns
Key Features
Features
Flatness Tolerance
0.001 in
Width - SAE
1 in
Flexibility
Rigid
Standards
NIST Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-24-CI
- Zoro #
- G123960981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width - SAE
- 1 in
- Thickness
- 2 in
- Length - SAE
- 24 in
- Fits Chest Size
Details
- Features
- Flatness Tolerance
- 0.001 in
- Item
- Straight Edge
- Flexibility
- Rigid
- Standards
- NIST Certified
- Material
- Cast Iron
- Straightness Tolerance
- 0.001 in
- Calibration Certificate
- Available Separately
- Parallelism Tolerance
- 0.001 in
- System of Measurement
- SAE
- Edge Style
- Square
- Shell Material
- Cast Iron
Description
Straight Edge, Flatness Tolerance 0.001 in, Calibration Certificate Available Separately, Straightness Tolerance 0.001 in, Parallelism Tolerance 0.001 in, Thickness 2 in, Flexibility Rigid, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.