External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish

  • Mfr # A4580060000EZ

  • Zoro # G603500560


product price:  $0.06
/ea
Sold in multiples of 200 for $12.00

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M6
Outside Diameter
11 mm
Minimum Thickness
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4580060000EZ
Zoro #
G603500560
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M6
Outside Diameter
11 mm
Minimum Thickness
0.6 mm
Maximum Thickness
0.8 mm
Inside Diameter
6.4 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
C35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products