Shop SUBURBAN BOLT AND SUPPLY

Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish

  • Mfr # A0580200132FWZ

  • Zoro # G803503804


product price:  $0.48
/ea
Sold in multiples of 100 for $48.00

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16"
Minimum Thickness
0.042 in
Maximum Thickness
0.051 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0580200132FWZ
Zoro #
G803503804
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
1.5 in
Minimum Thickness
0.042 in
Maximum Thickness
0.051 in
Inside Diameter
0.344 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
Not rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.