Internal Tooth Lock Washer, For Screw Size #12 Steel, Plain Finish

  • Mfr # A0580140000I

  • Zoro # G103500640


product price: $0.13
/ea
Sold in multiples of 100 for $13.00

Key Features

Material
Steel
Finish
Plain
For Screw Size
#12
Outside Diameter
0.475 in
Minimum Thickness
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0580140000I
Zoro #
G103500640
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#12
Outside Diameter
0.475 in
Minimum Thickness
0.020 in
Maximum Thickness
0.027 in
Inside Diameter
0.221 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
C40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products